This item is Discontinued.

Gates PowerGrip GT3 Belts - 5M, 1000-5MGT-15 1000-5MGT-15

PowerGrip GT3 Belts - 5M, 1000-5MGT-15 (Discontinued)

  • Mfr # 1000-5MGT-15
  • Zoro # G7901068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000-5MGT-15
Zoro #
G7901068
UPC #
770075597254
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1000 mm
Height
3.81 mm
Top Width
15 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT3
Number of Teeth - Timing Belts
200
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
5M
Cover Material
Nylon
Core Cord
Fiberglass

Description

This GATES brand PowerGrip GT3 Belts - 5M,1000-5MGT-15 is made of polychloroprene material and has a temperature range of -30 to 100°C. It is black in color and has a height of 3.81 mm. It has a V-Belt section of 5M.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.