Shop GATES

PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-50

  • Mfr # 2200-8MGT-50

  • Zoro # G7933785


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Top Width
50 mm
Pitch Length
2200 mm
Pitch
8 mm
Number of Teeth
275
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2200-8MGT-50
Zoro #
G7933785
UPC #
770075790723
Country of Origin
United States

Dimensions

Top Width
50 mm
Pitch Length
2200 mm
Height
5.59 mm
Belt Trade Size
8M

Details

Item
Synchronous Belt
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
275
Belt Material
Ethylene Elastomeric
Reinforcing Cord Material
Fiberglass
Belt Series
Powergrip GT4
Temp. Range
-40 to 120°C
Color
Black
V-Belt Section
8M
Cover Material
Nylon
Application
PowerGrip GT Sprockets
Maximum Operating Temperature
212 Degrees F
Industry Number
2200-8MGT-50
Tooth Shape
Modified Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.