PowerGrip GT4 Belts - 8M and 14M, 2800-8MGT-50

  • Mfr # 2800-8MGT-50

  • Zoro # G7949228


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Synchronous Belt
Gearbelt Series - Timing Belts
Powergrip GT4
Pitch Length - Timing Belts
2800 mm
Number of Teeth - Timing Belts
350
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2800-8MGT-50
Zoro #
G7949228
UPC #
770075791072
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
2800 mm
Height
5.59 mm
Top Width
50 mm

Details

Item - Timing Belts
Synchronous Belt
Gearbelt Series - Timing Belts
Powergrip GT4
Number of Teeth - Timing Belts
350
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-40 to 120°C
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
8M
Core Cord
Fiberglass
Cover Material
Nylon

Description

This GATES brand PowerGrip GT4 Belts - 8M and 14M,2800-8MGT-50 is made of Ethylene Elastomeric material and has a temperature range of -40 to 120°C. It is black in color and has a height of 5.59 mm. It has a V-Belt Section of 8M.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.