This item is Discontinued.

Gates PowerGrip GT4 Belts - 8M and 14M, 4578-14MGT-40 4578-14MGT-40

PowerGrip GT4 Belts - 8M and 14M, 4578-14MGT-40 (Discontinued)

  • Mfr # 4578-14MGT-40
  • Zoro # G7918148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4578-14MGT-40
Zoro #
G7918148
UPC #
770075791942
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
4578 mm
Height
9.91 mm
Top Width
40 mm

Details

Item - Timing Belts
Synchronous Belt
Gearbelt Series - Timing Belts
Powergrip GT4
Number of Teeth - Timing Belts
327
Pitch - Timing Belts
14 mm
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-40 to 120°C
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
14M
Cover Material
Nylon
Core Cord
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.