This item is Discontinued.

Gates PowerGrip HTD Belts, 144-3M-09 144-3M-09

PowerGrip HTD Belts, 144-3M-09 (Discontinued)

  • Mfr # 144-3M-09
  • Zoro # G7838628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144-3M-09
Zoro #
G7838628
UPC #
72053889277
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
144 mm
Height
2.41 mm
Top Width
9 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
48
Pitch - Timing Belts
3 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
3M
Cover Material
Nylon
Core Cord
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.