This item is Discontinued.

Gates PowerGrip HTD Belts, 580-5M-15 580-5M-15

PowerGrip HTD Belts, 580-5M-15 (Discontinued)

  • Mfr # 580-5M-15
  • Zoro # G7875649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580-5M-15
Zoro #
G7875649
UPC #
72053928631
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
580 mm
Height
3.81 mm
Top Width
15 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
116
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
5M
Cover Material
Nylon
Core Cord
Fiberglass

Description

GATES brand PowerGrip HTD Belts, 580-5M-15 are made of polychloroprene material and are black in color. They have a temperature range of -30 to 100°C and a height of 3.81 mm. The V-Belt section is 5M.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.