This item is Discontinued.

Gates PowerGrip HTD Twin Power Belts, TP843-3M-15 TP843-3M-15

PowerGrip HTD Twin Power Belts, TP843-3M-15 (Discontinued)

  • Mfr # TP843-3M-15
  • Zoro # G8069917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP843-3M-15
Zoro #
G8069917
UPC #
72053534863
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
843 mm
Height
3 mm
Top Width
15 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
281
Pitch - Timing Belts
3 mm
Teeth Location - Timing Belts
Double Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
3M
Core Cord
Fiberglass
Cover Material
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.