This item is Discontinued.

Gates PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP104 TCKWP104

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP104 (Discontinued)

  • Mfr # TCKWP104
  • Zoro # G6269205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCKWP104
Zoro #
G6269205
UPC #
770075472612
Country of Origin
United States

Details

Material
HCR, Fiberglass Cord
Weight
4.16 lb
Type
Timing Belt Kit
Number of Gaskets
1
Number of Components
3
Number of Water Pumps
1
Color
Black
Number of Timing Belts
1
Number of Tensioners
1
Number of Teeth on Belt
133
Grade Type
OE Performance
Features
Timing Marks
Gasket or Seal Included
Yes
Number of Quick Connectors
25
Tensioner Type
Spring
Number of Belts Included
1
Number of Belts
1
Number of Cogs
133
Profile Type
Trapezoidal (I)
Belt Tooth Style
Trapezoidal (I)
Includes
Tensioner, Water Pump, Gasket, (4) Double-End Studs
DIN Series
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.