
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T122
Zoro #
G6183744
UPC #
72053404074
Country of Origin
United States
Dimensions
Top Width (mm)
20
Pitch Length (in)
43.125
Outlet Outside Diameter
1095 mm
Details
Material
HSN
Type
Timing Belt
Weight
0.14 lb
Pitch (mm)
9.5
Number of Teeth
115
Grade Type
OE Exact
Profile Type
Trapezoidal (I)
Features
Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
Color
Black
Cord Material
Fiberglass
Number of Cogs
115
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.