Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt, T158

  • Mfr # T158

  • Zoro # G5746393


product price: $25.85
/ea

Key Features

Belt Material
HSN
Top Width
.75 in
Cord Material
Fiberglass
Cog Quantity
122
Pitch Length
1162 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T158
Zoro #
G5746393
UPC #
072053050318
Country of Origin
United States

Dimensions

Top Width
.75 in
Pitch Length
1162 mm

Details

Belt Material
HSN
Cord Material
Fiberglass
Cog Quantity
122
Grade Type
OE Exact
Type
Automotive Timing Belt
Profile Type
Curvilinear (II)
Pitch
.375 in
Color
Black

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.