
PowerGrip Premium OE Timing Belt, T226
Mfr # T226
Zoro # G5742290
product price: $34.95
/eaKey Features
Item - Timing Belts
T226 TIMING BELT
Pitch Length - Timing Belts
48.819
Number of Teeth - Timing Belts
155
Pitch - Timing Belts
0.315 in
Gearbelt Type
Automotive Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T226
Zoro #
G5742290
UPC #
72053247756
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
48.819
Top Width
0.945
Details
Item - Timing Belts
T226 TIMING BELT
Number of Teeth - Timing Belts
155
Pitch - Timing Belts
0.315 in
Gearbelt Type
Automotive Timing Belt
Material
HSN
Item
Timing Belt
Pitch
0.315
Weight
0.34
Features
PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
Core Cord
Fiberglass
Color
Black
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.