Shop GATES

Timing Belt, TP1890-14MGT-55

  • Mfr # TP1890-14MGT-55

  • Zoro # G416211950


product price:  $1,371.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
TP1890-14MGT-55
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Top Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP1890-14MGT-55
Zoro #
G416211950
UPC #
072053612547
Country of Origin
United States

Dimensions

Belt Trade Size
14M
Top Width
55 mm
Pitch Length
1,890 mm
Outside Length
130.12 in
Inside Length
129.5 in

Details

Item
Timing Belt
Industry Number
TP1890-14MGT-55
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Pitch
14 mm
Number of Teeth
135
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip GT2 Twin Power
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Color
Black
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1890-14MGT-55, Number of Teeth 135, Pitch 14 mm, Pitch Length 1,890 mm, Tooth Location Two Sides, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.