Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt, T312

  • Mfr # T312

  • Zoro # G5790819


product price: $16.15
/ea

Key Features

Item - Timing Belts
T312 TIMING BELT
Pitch Length - Timing Belts
39
Number of Teeth - Timing Belts
104
Pitch - Timing Belts
3/8 in
Gearbelt Type
Automotive Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T312
Zoro #
G5790819
UPC #
72053548969
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
39
Top Width
0.866

Details

Item - Timing Belts
T312 TIMING BELT
Number of Teeth - Timing Belts
104
Pitch - Timing Belts
3/8 in
Gearbelt Type
Automotive Timing Belt
Item
Timing Belt
Pitch
0.375
Material
HSN
Weight
0.36
Features
PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
Core Cord
Fiberglass
Color
Black

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.