
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1645H200
Zoro #
G7828584
UPC #
72053889543
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
4178 mm
Height
4.1 mm
Top Width
51 mm
Details
Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip
Number of Teeth - Timing Belts
329
Pitch - Timing Belts
13 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
H
Cover Material
Nylon
Core Cord
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.