Zoro Homepage

PowerGrip Timing Belts, 320H100

  • Mfr # 320H100

  • Zoro # G7838880


product price: $52.19
/ea

Key Features

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip
Pitch Length - Timing Belts
813 mm
Number of Teeth - Timing Belts
64
Pitch - Timing Belts
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320H100
Zoro #
G7838880
UPC #
72053566079
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
813 mm
Height
4.1 mm
Top Width
25 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip
Number of Teeth - Timing Belts
64
Pitch - Timing Belts
13 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
H
Core Cord
Fiberglass
Cover Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.