
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB100MXL025
Zoro #
G8064980
UPC #
770075265887
Country of Origin
United States
Dimensions
Bore Dia. - Timing Belt Pulleys
0.31 in to 0.75 in
Pitch Dia. - Timing Belt Pulleys
2.546 in
For Timing Belt Width
1/8 in; 3/16 in; 1/4 in
Width
1/4 in
Details
Number of Grooves - Timing Belt Pulleys
100
Bushing Required - Timing Belt Pulleys
MPB
Pitch - Timing Belt Pulleys
0.08 in
Item
Timing Pulley
Material
Aluminium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.