
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB11XL037
Zoro #
G8049136
UPC #
72053084894
Country of Origin
United States
Dimensions
Bore Dia. - Timing Belt Pulleys
0.19 in
Pitch Dia. - Timing Belt Pulleys
0.7 in
For Timing Belt Width
1/4 in; 3/8 in
Width
3/8 in
Details
Number of Grooves - Timing Belt Pulleys
11
Bushing Required - Timing Belt Pulleys
MPB
Pitch - Timing Belt Pulleys
0.2 in
Material
Steel
Item
Timing Pulley
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.