This item is Discontinued.

Gates PowerGrip Timing Pulleys, PB14MXL012 PB14MXL012

PowerGrip Timing Pulleys, PB14MXL012 (Discontinued)

  • Mfr # PB14MXL012
  • Zoro # G8055637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB14MXL012
Zoro #
G8055637
UPC #
770075266013
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
0.19 in
Pitch Dia. - Timing Belt Pulleys
0.357 in
Width
1/8 in
For Timing Belt Width
1/8 in

Details

Number of Grooves - Timing Belt Pulleys
14
Bushing Required - Timing Belt Pulleys
MPB
Pitch - Timing Belt Pulleys
0.08 in
Material
Aluminium
Item
Timing Pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.