
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TL32XL037
Zoro #
G8063504
UPC #
72053128215
Country of Origin
United States
Dimensions
Bore Dia. - Timing Belt Pulleys
0.5 in to 1.13 in
Pitch Dia. - Timing Belt Pulleys
2.037 in
For Timing Belt Width
1/4 in; 3/8 in
Width
3/8 in
Details
Number of Grooves - Timing Belt Pulleys
32
Bushing Required - Timing Belt Pulleys
1108
Pitch - Timing Belt Pulleys
0.2 in
Item
Timing Pulley
Material
Sintered Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.