This item is Discontinued.

Gates PowerGrip Timing Pulleys, TL44XL037 TL44XL037

PowerGrip Timing Pulleys, TL44XL037 (Discontinued)

  • Mfr # TL44XL037
  • Zoro # G8061998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL44XL037
Zoro #
G8061998
UPC #
72053128321
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
0.5 in to 1.13 in
Pitch Dia. - Timing Belt Pulleys
2.801 in
For Timing Belt Width
1/4 in; 3/8 in
Width
3/8 in

Details

Number of Grooves - Timing Belt Pulleys
44
Bushing Required - Timing Belt Pulleys
1108
Pitch - Timing Belt Pulleys
0.2 in
Material
Sintered Steel
Item
Timing Pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.