
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TL72H200
Zoro #
G8071186
UPC #
72053128512
Country of Origin
United States
Dimensions
Bore Dia. - Timing Belt Pulleys
0.88 in to 3.25 in
Pitch Dia. - Timing Belt Pulleys
11.459 in
For Timing Belt Width
2 in
Width
2 in
Details
Number of Grooves - Timing Belt Pulleys
72
Bushing Required - Timing Belt Pulleys
3020
Pitch - Timing Belt Pulleys
1/2 in
Item
Timing Pulley
Material
Grey Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.