Zoro Homepage

PowerGrip Timing Pulleys, TL72L050

  • Mfr # TL72L050

  • Zoro # G8071396


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves - Timing Belt Pulleys
72
Bore Dia. - Timing Belt Pulleys
0.5 in to 2.13 in
Bushing Required - Timing Belt Pulleys
2012
Pitch Dia. - Timing Belt Pulleys
8.594 in
Pitch - Timing Belt Pulleys
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL72L050
Zoro #
G8071396
UPC #
72053128536
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
0.5 in to 2.13 in
Pitch Dia. - Timing Belt Pulleys
8.594 in
Width
1/2 in
For Timing Belt Width
1/2 in

Details

Number of Grooves - Timing Belt Pulleys
72
Bushing Required - Timing Belt Pulleys
2012
Pitch - Timing Belt Pulleys
3/8 in
Material
Ductile Iron
Item
Timing Pulley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.