
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E120XL037
Zoro #
G8035486
UPC #
770075282846
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
305 mm
Height
2 mm
Top Width
10 mm
Details
Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip TruMotion
Number of Teeth - Timing Belts
60
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-40 to 104°C
Material
Polychloroprene
For Use With
PowerGrip GT Sprockets
Color
White
V-Belt Section
XL
Core Cord
Fiberglass
Cover Material
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.