
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E2080MXL012
Zoro #
G7981157
UPC #
770075284758
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
528 mm
Height
1 mm
Top Width
3 mm
Details
Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip TruMotion
Number of Teeth - Timing Belts
260
Pitch - Timing Belts
2 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-40 to 104°C
Material
Polychloroprene
Color
White
For Use With
PowerGrip GT Sprockets
V-Belt Section
MXL
Core Cord
Fiberglass
Cover Material
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.