This item is Discontinued.

Gates PowerGrip TruMotion Belts, E2MR-216-09 E2MR-216-09

PowerGrip TruMotion Belts, E2MR-216-09 (Discontinued)

  • Mfr # E2MR-216-09
  • Zoro # G8021188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2MR-216-09
Zoro #
G8021188
UPC #
770075286691
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
216 mm
Height
2 mm
Top Width
9 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT TruMotion
Number of Teeth - Timing Belts
108
Pitch - Timing Belts
2 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-40 to 104°C
For Use With
PowerGrip GT Sprockets
Color
White
V-Belt Section
2MR
Core Cord
Fiberglass
Cover Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.