This item is Discontinued.

Gates PowerGrip TruMotion Belts, E3MR-696-09 E3MR-696-09

PowerGrip TruMotion Belts, E3MR-696-09 (Discontinued)

  • Mfr # E3MR-696-09
  • Zoro # G8002577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3MR-696-09
Zoro #
G8002577
UPC #
770075290360
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
696 mm
Height
2 mm
Top Width
9 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT TruMotion
Number of Teeth - Timing Belts
232
Pitch - Timing Belts
3 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-40 to 104°C
Material
Polychloroprene
Color
White
For Use With
PowerGrip GT Sprockets
V-Belt Section
3MR
Core Cord
Fiberglass
Cover Material
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.