
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP300XL037
Zoro #
G8081528
UPC #
72053614770
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
762 mm
Height
3 mm
Top Width
10 mm
Details
Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip Twin Power
Number of Teeth - Timing Belts
150
Pitch - Timing Belts
5.08 mm
Teeth Location - Timing Belts
Double Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
XL
Cover Material
Nylon
Core Cord
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.