
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TP420H075
Zoro #
G8081555
UPC #
72053615579
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
1067 mm
Height
6 mm
Top Width
19 mm
Details
Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip Twin Power
Number of Teeth - Timing Belts
84
Pitch - Timing Belts
12.7 mm
Teeth Location - Timing Belts
Double Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
H
Core Cord
Fiberglass
Cover Material
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.