This item is Discontinued.

Gates Predator PowerBand Belts, 3/3VP1120 3/3VP1120

Predator PowerBand Belts, 3/3VP1120 (Discontinued)

  • Mfr # 3/3VP1120
  • Zoro # G7910000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/3VP1120
Zoro #
G7910000
UPC #
72053466775
Country of Origin
Mexico

Dimensions

Height
10 mm
Top Width
30 mm
Outside Length
2870 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator PowerBand
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 82°C
Color
Brown
Number of Ribs
3
V-Belt Section
3VP
Banded Belt
Yes
Core Cord
Aramid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.