This item is Discontinued.

Gates Predator PowerBand Belts, 8/8VP1320 8/8VP1320

Predator PowerBand Belts, 8/8VP1320 (Discontinued)

  • Mfr # 8/8VP1320
  • Zoro # G8035416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8/8VP1320
Zoro #
G8035416
UPC #
072053741551
Country of Origin
Mexico

Dimensions

Height
25 mm
Outside Length
3353 mm
Top Width
226 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator PowerBand
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 82°C
Color
Brown
Number of Ribs
8
V-Belt Section
8VP
Banded Belt
Yes
Core Cord
Aramid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.