Zoro Homepage

Predator Single Belts, BP56

  • Mfr # BP56

  • Zoro # G8030358


product price: $44.79
/ea

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 82°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP56
Zoro #
G8030358
UPC #
770075137276
Country of Origin
Mexico

Dimensions

Height
11 mm
Top Width
17 mm
Outside Length
1499 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 82°C
Color
Brown
Number of Ribs
1
V-Belt Section
BP
Banded Belt
Yes
Core Cord
Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.