This item is Discontinued.

Gates Premium Molded Heater Hose - 18573

Premium Molded Heater Hose - (Discontinued)

  • Mfr # 18573
  • Zoro # G005494306
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18573
Zoro #
G005494306
UPC #
770075545514
Country of Origin
United States

Description

Premium molded heater hose gates small i.d. Molded coolant hose is factory-molded, oem style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications. similar to oem specifications. has all the quality features of gates molded coolant hose. engineered to resist electrochemical degradation - the leading cause of hose failure. inside diameters range from 1/4" to 1". meets sae 20r3 type ec class d-1 and d-2 specifications. temperature rating: -40f to 275f (-40c to 135c) in coolant hose applications. note : gates recommends replacing standard worm drive and spring loaded clamps with gates powergrip(r) sb clamps each time a new coolant hose is installed. application summary: 2014-08 scion, xd, 4-cyl. 1.8 l, eng. To throttle body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.