This item is Discontinued.

Gates Pressure Line Power Steering Assembly, 352375 352375

Pressure Line Power Steering Assembly, 352375 (Discontinued)

  • Mfr # 352375
  • Zoro # G8505370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352375
Zoro #
G8505370
UPC #
770075719526
Country of Origin
Unknown

Dimensions

Length
55-1/4 in
Mounting Bolt Length
16 mm, 11 mm
End 1 Diameter
11 mm
End 2 Diameter
16 mm

Details

Type
Power Steering Hose
End 2 Type
Banjo
Grade Type
OE Performance
End 1 Type
Male Captive O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.