Zoro Homepage

QD Bushings - English Sizes, SK 2.1/2

  • Mfr # SK 2.1/2

  • Zoro # G8041619


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Dia.
63.5 mm
Includes
Keys
Keyway Size
16 mm x 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK 2.1/2
Zoro #
G8041619
UPC #
72053095005
Country of Origin
China

Dimensions

Bore Dia.
63.5 mm
Keyway Size
16 mm x 2 mm

Details

Item - Tapered and QD Bushings
Quick Detachable Bushing
Includes
Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.