Quick Disconnect Couplers
- Mfr # 6MQBA-6FP
- Zoro # G623542649
product price:Â
$
32.49
/ea
Key Features
Basic Fitting Shape
Straight
Basic Fitting Material
Steel
Max. Pressure
3000 psi
Fitting Connection Type
Male Ball Valve x Female Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6MQBA-6FP
- Zoro #
- G623542649
- UPC #
- 072053339598
- Country of Origin
- United States
- Basic Fitting Shape
- Straight
- Basic Fitting Material
- Steel
- Max. Pressure
- 3000 psi
- Fitting Connection Type
- Male Ball Valve x Female Pipe
Description
Gates Quick Disconnect Couplers offer premium quality couplers in a variety of sizes and body styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.