Shop GATES
See all product information
Create Account
Quick Disconnect Couplers
- Mfr # 8CPFQFF-8FB
- Zoro # G523539879
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
3000 psi
Basic Fitting Shape
Straight
Fitting Connection Type
Female Flush Face Valve x Female O-Ring Boss
Basic Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8CPFQFF-8FB
- Zoro #
- G523539879
- UPC #
- 072053673913
- Country of Origin
- United States
- Max. Pressure
- 3000 psi
- Basic Fitting Shape
- Straight
- Fitting Connection Type
- Female Flush Face Valve x Female O-Ring Boss
- Basic Fitting Material
- Steel
Description
Gates Quick Disconnect Couplers offer premium quality couplers in a variety of sizes and body styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.