Shop GATES
See all product information
Create Account
Quick Disconnect Couplers
- Mfr # 8FQFF-6MJ90K
- Zoro # G523540066
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Steel
Basic Fitting Shape
Straight
Max. Pressure
5076 psi
Fitting Connection Type
Female Flush Face Valve x Male JIC 37° Flare 90°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8FQFF-6MJ90K
- Zoro #
- G523540066
- UPC #
- 770075819738
- Country of Origin
- United States
Details
- Basic Fitting Material
- Steel
- Basic Fitting Shape
- Straight
- Max. Pressure
- 5076 psi
- Fitting Connection Type
- Female Flush Face Valve x Male JIC 37° Flare 90°
Description
Gates Quick Disconnect Couplers offer premium quality couplers in a variety of sizes and body styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.