Quick Disconnect Couplers
- Mfr # 8MQFF-12FP
- Zoro # G823536707
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Male Flush Face Valve x Female Pipe
Max. Pressure
5076 psi
Basic Fitting Material
Steel
Basic Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8MQFF-12FP
- Zoro #
- G823536707
- UPC #
- 770075819837
- Country of Origin
- United States
- Fitting Connection Type
- Male Flush Face Valve x Female Pipe
- Max. Pressure
- 5076 psi
- Basic Fitting Material
- Steel
- Basic Fitting Shape
- Straight
Description
Gates Quick Disconnect Couplers offer premium quality couplers in a variety of sizes and body styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.