This item is Discontinued.

Gates Return Line Power Steering Assembly, 352433 352433

Return Line Power Steering Assembly, 352433 (Discontinued)

  • Mfr # 352433
  • Zoro # G8511829
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
352433
Zoro #
G8511829
UPC #
770075726500
Country of Origin
Unknown

Dimensions

Length
25 in
Mounting Bolt Length
3/8 in
End 1 Diameter
16 mm
End 2 Diameter
3/8 in

Details

Type
Power Steering Hose
End 1 Type
Female O-Ring
End 2 Type
Beaded Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.