Shop GATES
See all product information
Create Account
RFS Hydraulic Hose
- Mfr # 8RFS XREEL
- Zoro # G123542583
product price:Â
$
11.65
/ea
Sold in multiples of 330 for
$3,844.50
Key Features
Hose Cover Material
Modified Nitrile
Hose Inside Dia.
1/2 in
Hose Tube Material
Nitrile
Dash Size
8
Min. Bend Radius (In.)
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8RFS XREEL
- Zoro #
- G123542583
- UPC #
- 072053531879
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 1/2 in
- Dash Size
- 8
- Min. Bend Radius (In.)
- 7 in
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Length
- 330 ft
Details
- Hose Cover Material
- Modified Nitrile
- Hose Tube Material
- Nitrile
- Hose Color
- Red
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 100R1
- Operating Pressure (PSI)
- 2000 psi
- Reinforcement
- 1-Braid, Wire
Description
RFS hose is recommended for low-pressure powder fire suppressant applications in mining, forestry and fire fighting equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.