Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 40C5C XCTN
- Zoro # G323538522
product price:Â
$
153.99
/ea
Sold in multiples of 50 for
$7,699.50
Free Shipping & Returns
Key Features
Temp. Range
-40 to 212 Degrees F
Hose Cover Material
Polyester Braid
Min. Bend Radius (In.)
24 in
Hose Color
Black
Hose Inside Dia.
2-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40C5C XCTN
- Zoro #
- G323538522
- UPC #
- 072053226270
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 24 in
- Hose Inside Dia.
- 2-3/8 in
- Hose Outside Dia. (In.)
- 2.88 in
- Hose Length
- 50 ft
- Dash Size
- 40
Details
- Temp. Range
- -40 to 212 Degrees F
- Hose Cover Material
- Polyester Braid
- Hose Color
- Black
- Hose Tube Material
- Polychloroprene
- Operating Pressure (PSI)
- 350 psi
- Standards
- 100R5
- Reinforcement
- 2-Braid, Textile, Wire
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.