Shop GATES
See all product information
Create Account
Ribbed V-Belt, Micro-V, 1150L23, L, CR, 2936 mm, 108-mm Top Width
- Mfr # 1150L23
- Zoro # G7842688
product price:Â
$
1,002.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Micro-V
V-Belt Section
L
Industry Number
1150L23
Number of Ribs
23
Top Width
108 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1150L23
- Zoro #
- G7842688
- UPC #
- 770075158516
- Country of Origin
- Mexico
- Item
- Ribbed V-Belt
- Belt Series
- Micro-V
- V-Belt Section
- L
- Industry Number
- 1150L23
- Number of Ribs
- 23
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -34 Degrees to 82 Degrees F
- Standards
- DIN 7867 or ISO 9982, Directive 2014/34/EU- ATEX, ISO 1813
- Groove Angle
- 41 Degrees
- Construction
- Multi Ribbed Belt
- Core Cord
- Polyester
Dimensions
- Top Width
- 108 mm
- Thickness
- 7 mm
- Outside Length
- 2936 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.