Shop GATES
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ribbed V-Belt, Micro-V, 2710M4, M, CR, 6919 mm, 38-mm Top Width
- Mfr # 2710M4
- Zoro # G7863986
product price:Â
$
1,179.99
/ea
Key Features
Belt Series
Micro-V
V-Belt Section
M
Industry Number
2710M4
Number of Ribs
4
Top Width
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2710M4
- Zoro #
- G7863986
- UPC #
- 72053497212
- Country of Origin
- Mexico
Dimensions
- Top Width
- 38 mm
- Thickness
- 12 mm
- Outside Length
- 6919 mm
Details
- Item
- Ribbed V-Belt
- Belt Series
- Micro-V
- V-Belt Section
- M
- Industry Number
- 2710M4
- Number of Ribs
- 4
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -34 Degrees to 82 Degrees F
- Construction
- Multi Ribbed Belt
- Groove Angle
- 41 Degrees
- Core Cord
- Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.