Shop GATES
See all product information
Create Account
Ribbed V-Belt, Micro-V, 280J9, J, CR, 724 mm, 21-mm Top Width
- Mfr # 280J9
- Zoro # G7866454
product price:Â
$
29.45
/ea
Key Features
Belt Series
Micro-V
V-Belt Section
J
Industry Number
280J9
Number of Ribs
9
Top Width
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280J9
- Zoro #
- G7866454
- UPC #
- 72053516807
- Country of Origin
- Mexico
- Item
- Ribbed V-Belt
- Belt Series
- Micro-V
- V-Belt Section
- J
- Industry Number
- 280J9
- Number of Ribs
- 9
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -34 Degrees to 82 Degrees F
- Construction
- Multi Ribbed Belt
- Groove Angle
- 42 Degrees
- Core Cord
- Polyester
Dimensions
- Top Width
- 21 mm
- Thickness
- 3 mm
- Outside Length
- 724 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.