RLA Hydraulic Hose
- Mfr # 12RLA-30R2 X25FT
- Zoro # G423538538
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to 212 Degrees F
Standards
30R2 Type 1; 30R2 Type 2
Operating Pressure (PSI)
200 psi
Vacuum Rating (Inches Hg)
10
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12RLA-30R2 X25FT
- Zoro #
- G423538538
- UPC #
- 072053786897
- Country of Origin
- United States
Dimensions
- Hose Length
- 25 ft
- Dash Size
- 12
- Min. Bend Radius (In.)
- 6 in
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia. (In.)
- 1.09 in
Details
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 30R2 Type 1; 30R2 Type 2
- Operating Pressure (PSI)
- 200 psi
- Vacuum Rating (Inches Hg)
- 10
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Modified Nitrile
- Reinforcement
- 1-Braid, Textile
- Hose Color
- Black
Description
RLA hose is recommended for low-pressure hydraulic oil return, general purpose water, glycol antifreeze solutions, diesel fuel, gasoline or air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.