Shop GATES
See all product information
Create Account
RLA Hydraulic Hose
- Mfr # 12RLA-30R2 XREEL
- Zoro # G723540972
product price:Â
$
14.79
/ea
Sold in multiples of 650 for
$9,613.50
Key Features
Reinforcement
1-Braid, Textile
Operating Pressure (PSI)
200 psi
Hose Inside Dia.
3/4 in
Vacuum Rating (Inches Hg)
10
Dash Size
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12RLA-30R2 XREEL
- Zoro #
- G723540972
- UPC #
- 072053225754
- Country of Origin
- United States
- Reinforcement
- 1-Braid, Textile
- Operating Pressure (PSI)
- 200 psi
- Vacuum Rating (Inches Hg)
- 10
- Temp. Range
- -40 to 212 Degrees F
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Hose Cover Material
- Modified Nitrile
- Standards
- 30R2 Type 1; 30R2 Type 2
Dimensions
- Hose Inside Dia.
- 3/4 in
- Dash Size
- 12
- Hose Outside Dia. (In.)
- 1.09 in
- Min. Bend Radius (In.)
- 6 in
- Hose Length
- 650 ft
Description
RLA hose is recommended for low-pressure hydraulic oil return, general purpose water, glycol antifreeze solutions, diesel fuel, gasoline or air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.