Shop GATES
See all product information
Create Account
RLA Hydraulic Hose
- Mfr # 4RLA-30R2 X25FT
- Zoro # G023539690
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
250 psi
Reinforcement
1-Braid, Textile
Temp. Range
-40 to 212 Degrees F
Hose Length
25 ft
Standards
30R2 Type 1; 30R2 Type 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4RLA-30R2 X25FT
- Zoro #
- G023539690
- UPC #
- 770075706250
- Country of Origin
- Mexico
- Operating Pressure (PSI)
- 250 psi
- Reinforcement
- 1-Braid, Textile
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 30R2 Type 1; 30R2 Type 2
- Hose Cover Material
- Modified Nitrile
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Vacuum Rating (Inches Hg)
- 28
Dimensions
- Hose Length
- 25 ft
- Hose Inside Dia.
- 1/4 in
- Hose Outside Dia. (In.)
- 1/2 in
- Min. Bend Radius (In.)
- 3 in
- Dash Size
- 4
Description
RLA hose is recommended for low-pressure hydraulic oil return, general purpose water, glycol antifreeze solutions, diesel fuel, gasoline or air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.