Shop GATES
See all product information
Create Account
RLA Hydraulic Hose
- Mfr # 5RLA-30R2 XREEL
- Zoro # G823533744
product price:Â
$
6.79
/ea
Sold in multiples of 550 for
$3,734.50
Key Features
Hose Inside Dia.
5/16 in
Standards
30R2 Type 1; 30R2 Type 2
Hose Color
Black
Hose Cover Material
Modified Nitrile
Operating Pressure (PSI)
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5RLA-30R2 XREEL
- Zoro #
- G823533744
- UPC #
- 770075697619
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 5/16 in
- Min. Bend Radius (In.)
- 4 in
- Dash Size
- 5
- Hose Length
- 550 ft
- Hose Outside Dia. (In.)
- 0.56 in
Details
- Standards
- 30R2 Type 1; 30R2 Type 2
- Hose Color
- Black
- Hose Cover Material
- Modified Nitrile
- Operating Pressure (PSI)
- 250 psi
- Reinforcement
- 1-Braid, Textile
- Vacuum Rating (Inches Hg)
- 28
- Temp. Range
- -40 to 212 Degrees F
- Hose Tube Material
- Nitrile
Description
RLA hose is recommended for low-pressure hydraulic oil return, general purpose water, glycol antifreeze solutions, diesel fuel, gasoline or air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.