RLA Hydraulic Hose
- Mfr # 5RLA-30R2 X25FT
- Zoro # G723541023
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Modified Nitrile
Reinforcement
1-Braid, Textile
Hose Inside Dia.
5/16 in
Standards
30R2 Type 1; 30R2 Type 2
Hose Outside Dia. (In.)
0.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5RLA-30R2 X25FT
- Zoro #
- G723541023
- UPC #
- 770075706267
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 25 ft
- Hose Inside Dia.
- 5/16 in
- Hose Outside Dia. (In.)
- 0.56 in
- Dash Size
- 5
- Min. Bend Radius (In.)
- 4 in
Details
- Hose Cover Material
- Modified Nitrile
- Reinforcement
- 1-Braid, Textile
- Standards
- 30R2 Type 1; 30R2 Type 2
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Temp. Range
- -40 to 212 Degrees F
- Vacuum Rating (Inches Hg)
- 28
- Operating Pressure (PSI)
- 250 psi
Description
RLA hose is recommended for low-pressure hydraulic oil return, general purpose water, glycol antifreeze solutions, diesel fuel, gasoline or air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.