Shop GATES
See all product information
Create Account
RLA Hydraulic Hose
- Mfr # 8RLA-30R2 XREEL
- Zoro # G623540584
product price:Â
$
10.99
/ea
Sold in multiples of 550 for
$6,044.50
Key Features
Temp. Range
-40 to 212 Degrees F
Hose Cover Material
Modified Nitrile
Standards
30R2 Type 1; 30R2 Type 2
Hose Tube Material
Nitrile
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8RLA-30R2 XREEL
- Zoro #
- G623540584
- UPC #
- 770075706236
- Country of Origin
- Mexico
- Temp. Range
- -40 to 212 Degrees F
- Hose Cover Material
- Modified Nitrile
- Standards
- 30R2 Type 1; 30R2 Type 2
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Vacuum Rating (Inches Hg)
- 20
- Reinforcement
- 1-Braid, Textile
- Operating Pressure (PSI)
- 200 psi
Dimensions
- Dash Size
- 8
- Hose Outside Dia. (In.)
- 0.81 in
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 550 ft
- Min. Bend Radius (In.)
- 5 in
Description
RLA hose is recommended for low-pressure hydraulic oil return, general purpose water, glycol antifreeze solutions, diesel fuel, gasoline or air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.